- E-A-Rsoft® SuperFit™ Earplugs
- Size Group: Regular
- Red, Yellow
| Color | Red, Yellow |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Noise Reduction Rate (NRR) | 33 dB |
| Size Group | Regular |
| Weight | 0.01 LB |
| Color | Red, Yellow |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Noise Reduction Rate (NRR) | 33 dB |
| Size Group | Regular |
| Weight | 0.01 LB |