- E-A-Rsoft® FX Earplugs
- Yellow
features
- 3M™E-A-Rsoft™ FX™ earplugs feature a bell shape and super soft, slow recovery foam to effectively seal the earcanal and provide reliable hearing protection
- Poly bag keeps each pair of earplugs clean before use
- Bell shape allows easy insertion and removal
- Noise Reduction Rating (NRR): 33 dB
- CSA class AL
- Test compatible with 3M™ E-A-Rfit™ validation system
| Packing Type | Poly Bag |
| Type | Uncorded |
| Color | Yellow |
| Noise Reduction Rate (NRR) | 33 dB |
| Weight | 2.0 LB |

