- E-A-R® Push-Ins Foam Earplugs
- Yellow
features
- Provide all day hearing comfort, convenience and protection
- Constructed of 3M™ E-A-Rform™ foam, these earplugs feature a no roll down design and a blue stem for a quick and easy fit
- Poly bag keeps each pair of earplugs clean before use
- Blue stem makes insertion and removal cleaner and easier
- Test compatible with 3M™ E-A-Rfit™ validation system
- Noise reduction rating (NRR): 28 dB
- CSA class AL
| Type | Uncorded |
| Packing Type | Poly Bag |
| Noise Reduction Rate (NRR) | 28 dB |
| Color | Yellow |
| Weight | 1.0 LB |

