- E-A-R® Push-Ins Foam Earplugs
- Yellow
| Color | Yellow |
| Noise Reduction Rate (NRR) | 28 dB |
| Type | Corded |
| Packing Type | Poly Bag |
| Weight | 0.02 LB |
| Color | Yellow |
| Noise Reduction Rate (NRR) | 28 dB |
| Type | Corded |
| Packing Type | Poly Bag |
| Weight | 0.02 LB |