- E-A-R® Push-Ins Foam Earplugs
- Yellow
| Color | Yellow |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Noise Reduction Rate (NRR) | 28 dB |
| Weight | 1.0 LB |
| Color | Yellow |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Noise Reduction Rate (NRR) | 28 dB |
| Weight | 1.0 LB |