Skip to content Skip to navigation menu
E-A-Rflex™ Semi-Insert Hearing Protectors

247-320-1000

E-A-Rflex™ Semi-Insert Hearing Protectors
Item #101901500
  • 28 db
  • Polybag
  • E-A-Rflex™ 28 Semi-aural
  • Regular Size
  • Earplugs
E-A-Rflex™ Semi-Insert Hearing Protectors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 db
  • Polybag
  • E-A-Rflex™ 28 Semi-aural
  • Regular Size
  • Earplugs

features

  • 3M™ E-A-Rflex™ 28 banded hearing protector features soft, E-A-Rform™ foam tips that reacts to body temperature for enhanced comfort and fit
  • Pivoting tips for proper, comfortable fit that moves with the wearer for more consistent protection
  • Replacement Pod Product Code 320-1001
  • Noise reduction rating (NRR): 28 dB
  • CSA class AL
Noise Reduction Rating 28 dB
Cord N/A
Package Type Polybag
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison