Skip to content Skip to navigation menu
Express™ Pod Plugs™ Earplugs

247-321-2100

Express™ Pod Plugs™ Earplugs
Item #101851664
  • 25 db
  • Dispenser Box
  • w/o Cord
  • 100 Pairs Regular Size w/o Blue Grips
  • Earplugs
Express™ Pod Plugs™ Earplugs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 db
  • Dispenser Box
  • w/o Cord
  • 100 Pairs Regular Size w/o Blue Grips
  • Earplugs

features

  • Push-to-fit earplugs feature advanced "no-roll", slow recovery foam tips and assorted, paddle style color grips
  • Unique grips allow easy fitting and help keep earplug tips clean even when your hands are dirty
  • Reusable pillow pack helps keep earplugs clean when they are not being worn
  • All blue grips - yellow foam
  • Noise Reduction Rating (NRR): 25 dB
  • CSA class AL
  • Test compatible with 3M™ E-A-Rfit™ validation system
Package Type Dispenser Box
Noise Reduction Rating 25 dB
Cord No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison