- 25 db
- Dispenser Box
- w/o Cord
- 100 Pairs Regular Size w/o Assorted Color Grips
- Earplugs
| Package Type | Dispenser Box |
| Noise Reduction Rating | 25 dB |
| Cord | No |
| Weight | 0.001 LB |
| Package Type | Dispenser Box |
| Noise Reduction Rating | 25 dB |
| Cord | No |
| Weight | 0.001 LB |