- E-A-R® Model 1000 Earmuffs
- Noise Reduction Rating 20 db
- Can Be Worn Over-the-Head, Behind-the-Head, or Under-the-Chin
- Made of Durable, Lightweight, Non-Conductive Dielectric Plastic
features
- Noise Reduction Rating (NRR): 20 dB
- Can be worn over the head, behind the head or under the chin
- Made of durable, lightweight, nonconductive dielectric plastic
compliances
- 0
| Manufacturer Name | AEARO |
| Cup Color | Black |
| Style No. | 1000 |
| Noise Reduction Rating | 20 dB |
| Weight | 0.83 LB |

