Skip to content Skip to navigation menu
E.A.R.247-340-4002

247-340-4002

3M™ E-A-R™ UltraFit™ Premolded Earplugs
Item #101864659
  • 25 db
  • Carrying Case
  • w/Cord
  • 50 Pairs Regular Size
  • Earplugs
E.A.R.247-340-4002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 25 db
  • Carrying Case
  • w/Cord
  • 50 Pairs Regular Size
  • Earplugs

features

  • Patented triple flange design
  • Conforms to oval shape of earcanal
  • Washable and reusable
  • No rolling or touching plug portion during insertion
Noise Reduction Rating 25 dB
Package Type Carrying Case
Cord Yes
Weight 1.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison