Skip to content Skip to navigation menu
E.A.R.247-340-4003

247-340-4003

3M™ E-A-R™ UltraFit™ Premolded Earplugs
Item #101864658
  • 25 db
  • Polybag
  • w/o Cord
  • 100 Pairs Regular Size
  • Earplugs
E.A.R.247-340-4003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 25 db
  • Polybag
  • w/o Cord
  • 100 Pairs Regular Size
  • Earplugs

features

  • Patented triple flange design
  • Conforms to oval shape of earcanal
  • Washable and reusable
  • No rolling or touching plug portion during insertion
Package Type Polybag
Noise Reduction Rating 25 dB
Cord No
Weight 1.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison