E.A.R.
247-340-4007
3M™ E-A-R™ UltraFit™ Metal Detectable Plugs w/ Cord
Item #101851335
-
Pre-Packed Quantities -
![]()
- 25 db
- Polybag w/Cord
- 100 Pairs Regular Size
- Metal Detectable
- Earplugs
features
- Patented flange design provides comfortable fit
- Washable and reusable
- No rolling or touching plug portion during insertion
| Noise Reduction Rating | 25 dB |
| Package Type | Polybag |
| Cord | Yes |
| Weight | 0.0 LB |
-
Pre-Packed Quantities -
![]()


