Skip to content Skip to navigation menu
E.A.R.247-391-1001

247-391-1001

3M™ E-A-R™ One Touch™ Earplug Refill
Item #101850335
  • 29 db
  • One Touch Refill Bottle
  • w/o Cord
  • 500 Pairs Regular Size
  • Earplugs
E.A.R.247-391-1001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 29 db
  • One Touch Refill Bottle
  • w/o Cord
  • 500 Pairs Regular Size
  • Earplugs

description

  • The One Touch™ earplug dispenser offers convenient earplug access to workers on the move.

features

  • The patented No-Waste Funnel system allows users to reuse both the base and dispensing unit
Cord No
Noise Reduction Rating 29 dB
Package Type One Touch Refill Bottle
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison