- 33 db
- One Touch Refill Bottle
- w/o Cord
- 500 Pairs Regular Size
- Earplugs
| Cord | No |
| Package Type | One Touch Refill Bottle |
| Noise Reduction Rating | 33 dB |
| Weight | 0.0 LB |
| Cord | No |
| Package Type | One Touch Refill Bottle |
| Noise Reduction Rating | 33 dB |
| Weight | 0.0 LB |