Skip to content Skip to navigation menu
E.A.R.247-391-1254

247-391-1254

E-A-Rsoft™ SuperFit
Item #101867456
  • 33 db
  • One Touch Refill
  • w/o Cord
  • 500 Pairs Regular Size
  • Earplugs
E.A.R.247-391-1254
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 33 db
  • One Touch Refill
  • w/o Cord
  • 500 Pairs Regular Size
  • Earplugs
Cord No
Noise Reduction Rating 33 dB
Package Type One Touch Refill
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison