- Next™ No-Touch™ Foam Plugs
- Purple
features
- Create a hygienic, noise reducing seal in the earcanal with soft foam, a smooth tapered shape and paddle stems
- Push-to-fit design makes fitting hearing protection easy and means no earplug roll down required
- Soft purple foam is fused with the LiveWire stem
- Foam tips stay clean, even when your hands are dirty
- Noise Reduction Rating (NRR): 29 dB
- CSA class AL
| Noise Reduction Rate (NRR) | 29 dB |
| Type | Corded |
| Color | Purple |
| Packing Type | Poly Bag |
| Weight | 1.0 LB |

