- 2 Drums
- 66 gal Sump Capacity
- 4000 lbs Load Capacity
description
- All Eagle Basins, Pallets and Platforms feature high-performance engineered plastic construction for excellent chemical resistance and impact durability for long life. Pallets and Platforms are also UV Protected. Pallets and Platforms feature Removable flat top grating and Modular platforms are easy to connect with built-in U-channel. Most models available with and without drain.
| Exterior Height | 13.75 in |
| Material | High-Density Polyethylene |
| Color | Yellow |
| Load Capacity | 4000 lbs |
| Exterior Width | 51.25 W |
| No. of Drums | 2 |
| Exterior Depth | 51.25 in |
| Drain | Yes |
| Sump Capacity | 66 gal |
| Weight | 0.0 LB |
| EAN or UPC | 48441601011 |

