- 2 Drums
- 30 gal Sump Capacity
features
- High-performance engineered plastic construction for excellent chemical resistance, impact durability and long life
- UV protected
- Removable grating for easy cleaning
- Forklift pockets
- Modular platforms easy to connect with built-in U-channel
- Most models available with and without drain
| Sump Capacity | 30 gal |
| Color | Yellow |
| No. of Drums | 2 |
| Drain | Yes |
| Material | High-Density-Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 48441004942 |

