- 4 Drums
- 132 gal Sump Capacity
| Drain | Yes |
| Color | Yellow |
| No. of Drums | 4 |
| Material | High-Density-Polyethylene |
| Sump Capacity | 132 gal |
| Weight | 0.0 LB |
| EAN or UPC | 48441601035 |
| Drain | Yes |
| Color | Yellow |
| No. of Drums | 4 |
| Material | High-Density-Polyethylene |
| Sump Capacity | 132 gal |
| Weight | 0.0 LB |
| EAN or UPC | 48441601035 |