- 4 Drums
- 66 gal Sump Capacity
- 8000 lbs Load Capacity
description
- The Eagle 4 Drum Modular Spill Containment Platform model 1645 is constructed of yellow high-density polyethylene (HDPE) for excellent durability and chemical resistance. It features a sump capacity of 66 gallons (250 liters) and measures 51.25W x 51.25D x 7.75H. To assist with cleaning operations, this spill deck includes a drain and easily removable black HDPE flat top grating.
| Drain | Yes |
| Color | Yellow |
| Exterior Width | 51.25 in |
| Load Capacity | 8000 lbs |
| Sump Capacity | 66 gal |
| No. of Drums | 4 |
| Material | High-Density Polyethylene |
| Exterior Depth | 51.25 in |
| Exterior Height | 7.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 48441601400 |

