- Spill Pallet Ramp
| Width | 8 in (20.3 cm) |
| Depth | 45.5 in (115.6 cm) |
| Color | Yellow |
| Height | 32 in (81.3 cm) |
| Material | High-Density-Polyethylene |
| Weight | 32.0 LB |
| EAN or UPC | 48441601820 |
| Width | 8 in (20.3 cm) |
| Depth | 45.5 in (115.6 cm) |
| Color | Yellow |
| Height | 32 in (81.3 cm) |
| Material | High-Density-Polyethylene |
| Weight | 32.0 LB |
| EAN or UPC | 48441601820 |