- 39 5/8 in Width
| Width | 39 5/8 in |
| Material | Galvanized Steel |
| Color | Silver |
| Use With | 13, 30, 45 gal Cabinets |
| Weight | 0.0 LB |
| EAN or UPC | 484413312156 |
| Width | 39 5/8 in |
| Material | Galvanized Steel |
| Color | Silver |
| Use With | 13, 30, 45 gal Cabinets |
| Weight | 0.0 LB |
| EAN or UPC | 484413312156 |