- 44 in Height
- 12 in Depth
| Type | Standard |
| No. of Cabinet Shelves | 4 |
| Door Type | Manual |
| Material | Galvanized Steel |
| Color | Red |
| Finish | Powder Coated |
| Door Opening Width | 40 in |
| Height | 44 in |
| Door Opening Height | 39 in |
| Depth | 12 in |
| Safety Storage Application | Aerosol Cabinet |
| No. of Doors | 2 |
| Width | 43 in |
| Family Name | Safety Cabinet |
| Weight | 189.0 LB |
| EAN or UPC | 48441690794 |

