- Butt Cans
- 2 gal
- Yellow
features
- Galvanized steel base with polyethylene tube
- Ideal for designated smoking areas, inside or out
| Height | 35 in |
| Type | Flammable Waste Can |
| Material | Galvanized Steel |
| Dia. | 11 in |
| Color | Yellow |
| Capacity Volume | 2 gal |
| Resistance | Weather |
| Weight | 5.0 LB |

