- Butt Cans
- 5 gal
- Yellow
features
- Galvanized steel base with polyethylene tube
- Ideal for designated smoking areas, inside or out
| Resistance | Weather |
| Type | Flammable Waste Can |
| Dia. | 12 in |
| Material | Galvanized Steel |
| Capacity Volume | 5 gal |
| Color | Yellow |
| Height | 40 in |
| Weight | 7.0 LB |

