- SafeSmoker Cigarette Receptacle
- 5 qt
- Gray
features
- Design restricts oxygen to quickly extinguish burning butts
- Galvanized steel collection bucket inside
- High density polyethylene with UV inhibitors
- Integrated hold-down tabs for security and wind protection
- Rain protective design for outdoor smoking areas
includes
- Galvanized Bucket
| Height | 38 in |
| Usage | Waste Disposal |
| Resistance | Weather |
| Dia. | 15 in |
| Material | Polyethylene |
| Color | Gray |
| Capacity Volume | 5 qt |
| Type | Flammable Waste Can |
| Weight | 7.0 LB |

