- SafeSmoker Cigarette Receptacle
- 4 gal
- Beige
features
- Design restricts oxygen to quickly extinguish burning butts
- Galvanized steel collection bucket inside
- High density polyethylene with UV inhibitors
- Integrated hold-down tabs for security and wind protection
- Rain protective design for outdoor smoking areas
includes
- Galvanized Bucket
| Color | Beige |
| Resistance | Weather |
| Height | 43 in |
| Material | Polyethylene |
| Type | Flammable Waste Can |
| Usage | Waste Disposal |
| Dia. | 17 in |
| Capacity Volume | 4 gal |
| Weight | 10.0 LB |

