- Type l Safety Can
- Red
| Material | Stainless Steel |
| Capacity Volume | 5 gal |
| Diameter | 11 1/4 in |
| Resistance | Acid, Caustics, Chemicals, Corrosive Process, Flame Retardant, Puncture, Solvent |
| Color | Red |
| Height | 15 7/8 in |
| Rating | Type I |
| Weight | 10.0 LB |
| Material | Stainless Steel |
| Capacity Volume | 5 gal |
| Diameter | 11 1/4 in |
| Resistance | Acid, Caustics, Chemicals, Corrosive Process, Flame Retardant, Puncture, Solvent |
| Color | Red |
| Height | 15 7/8 in |
| Rating | Type I |
| Weight | 10.0 LB |