- Waste Disposal Can
- Red
| Diameter | 12 1/2 in |
| Usage | Chemicals |
| Type | Hazardous Waste Can |
| Capacity Volume | 5 gal |
| Color | Red |
| Height | 18 in |
| Opening Size | 4 in |
| Resistance | Chemicals, Flame Retardant |
| Material | Galvanized Steel |
| Weight | 10.0 LB |
| Diameter | 12 1/2 in |
| Usage | Chemicals |
| Type | Hazardous Waste Can |
| Capacity Volume | 5 gal |
| Color | Red |
| Height | 18 in |
| Opening Size | 4 in |
| Resistance | Chemicals, Flame Retardant |
| Material | Galvanized Steel |
| Weight | 10.0 LB |