- Overpack Drum
- Yellow
| Lid Styles | Screw-top |
| Type | Hazardous Materials Shipping Container |
| Height | 28 in |
| Resistance | Ultraviolet |
| Diameter | 22 1/2 in |
| Material | Polyethylene |
| Usage | Chemicals |
| Capacity Volume | 30 gal |
| Color | Yellow |
| Rating | 1H2/X120/S |
| Weight | 14.0 LB |
| Lid Styles | Screw-top |
| Type | Hazardous Materials Shipping Container |
| Height | 28 in |
| Resistance | Ultraviolet |
| Diameter | 22 1/2 in |
| Material | Polyethylene |
| Usage | Chemicals |
| Capacity Volume | 30 gal |
| Color | Yellow |
| Rating | 1H2/X120/S |
| Weight | 14.0 LB |