- Salvage Drum
- Yellow
| Rating | 1H2/X100/S |
| Color | Yellow |
| Height | 28 1/2 in |
| Lid Styles | Metal Lever Locking Ring |
| Resistance | Ultraviolet |
| Type | Hazardous Materials Shipping Container |
| Diameter | 21 in |
| Material | Polyethylene |
| Usage | Chemicals |
| Capacity Volume | 30 gal |
| Weight | 16.0 LB |

