- Spill Containment Pallet
- Yellow
| Resistance | Chemicals |
| Sump Capacity | 65 gal |
| Material | Polyethylene |
| Color | Yellow |
| Diameter | 31 in |
| Height | 33 in |
| Weight | 45.0 LB |
| Resistance | Chemicals |
| Sump Capacity | 65 gal |
| Material | Polyethylene |
| Color | Yellow |
| Diameter | 31 in |
| Height | 33 in |
| Weight | 45.0 LB |