- Spill Containment Pallet
- Yellow
| Material | Polyethylene |
| Color | Yellow |
| Height | 15 in |
| Sump Capacity | 66 gal |
| Load Bearing Capacity | 2000 lb |
| Depth | 26.25 in |
| Resistance | Chemicals |
| Weight | 54.0 LB |
| Material | Polyethylene |
| Color | Yellow |
| Height | 15 in |
| Sump Capacity | 66 gal |
| Load Bearing Capacity | 2000 lb |
| Depth | 26.25 in |
| Resistance | Chemicals |
| Weight | 54.0 LB |