- 2-Drum Modular Platform
- Yellow
| Type | Modular Platform |
| Resistance | Chemicals |
| Width | 26 1/4 in |
| Load Bearing Capacity | 5000 lb |
| Depth | 51.5 in |
| Material | Polyethylene |
| Color | Yellow |
| Sump Capacity | 30 gal |
| Height | 6 1/2 in |
| Weight | 32.0 LB |
| Type | Modular Platform |
| Resistance | Chemicals |
| Width | 26 1/4 in |
| Load Bearing Capacity | 5000 lb |
| Depth | 51.5 in |
| Material | Polyethylene |
| Color | Yellow |
| Sump Capacity | 30 gal |
| Height | 6 1/2 in |
| Weight | 32.0 LB |