- 4-Drum Modular Platform
- Yellow
| Type | Modular Platform |
| Width | 52 1/2 in |
| Resistance | Chemicals |
| Height | 6 1/2 in |
| Color | Yellow |
| Load Bearing Capacity | 10000 lb |
| Material | Polyethylene |
| Depth | 51.5 in |
| Weight | 63.5 LB |
| Type | Modular Platform |
| Width | 52 1/2 in |
| Resistance | Chemicals |
| Height | 6 1/2 in |
| Color | Yellow |
| Load Bearing Capacity | 10000 lb |
| Material | Polyethylene |
| Depth | 51.5 in |
| Weight | 63.5 LB |