- Spill Containment Pallet
- Yellow
| Height | 10 in |
| Sump Capacity | 66 gal |
| Load Bearing Capacity | 8000 lb |
| Depth | 51.5 in |
| Color | Yellow |
| Resistance | Chemicals |
| Material | Polyethylene |
| Weight | 65.0 LB |
| Height | 10 in |
| Sump Capacity | 66 gal |
| Load Bearing Capacity | 8000 lb |
| Depth | 51.5 in |
| Color | Yellow |
| Resistance | Chemicals |
| Material | Polyethylene |
| Weight | 65.0 LB |