- Spill Containment Platform
- Yellow
| Type | Modular Platform |
| Height | 6 3/4 in |
| Load Bearing Capacity | 8000 lb |
| Material | Polyethylene |
| Color | Yellow |
| Sump Capacity | 66 gal |
| Depth | 30.25 in |
| Resistance | Chemicals |
| Weight | 74.0 LB |
| Type | Modular Platform |
| Height | 6 3/4 in |
| Load Bearing Capacity | 8000 lb |
| Material | Polyethylene |
| Color | Yellow |
| Sump Capacity | 66 gal |
| Depth | 30.25 in |
| Resistance | Chemicals |
| Weight | 74.0 LB |