- Overpack Drum
- Yellow
| Height | 21 in |
| Resistance | Ultraviolet |
| Rating | 1H2/X57/S |
| Color | Yellow |
| Capacity Volume | 20 gal |
| Diameter | 20 1/2 in |
| Type | Hazardous Materials Shipping Container |
| Material | Polyethylene |
| Usage | Chemicals |
| Lid Styles | Screw-top |
| Weight | 13.0 LB |
| Height | 21 in |
| Resistance | Ultraviolet |
| Rating | 1H2/X57/S |
| Color | Yellow |
| Capacity Volume | 20 gal |
| Diameter | 20 1/2 in |
| Type | Hazardous Materials Shipping Container |
| Material | Polyethylene |
| Usage | Chemicals |
| Lid Styles | Screw-top |
| Weight | 13.0 LB |