- Salvage Drum
- Yellow
| Resistance | Ultraviolet |
| Color | Yellow |
| Usage | Chemicals |
| Lid Styles | Metal Lever Locking Ring |
| Capacity Volume | 20 gal |
| Material | Polyethylene |
| Height | 21 in |
| Diameter | 21 in |
| Type | Hazardous Materials Shipping Container |
| Rating | 1H2/X75/S |
| Weight | 15.0 LB |

