- Overpack Drum
- Yellow
| Usage | Chemicals |
| Material | Polyethylene |
| Lid Styles | Screw-top |
| Color | Yellow |
| Type | Hazardous Materials Shipping Container |
| Capacity Volume | 65 gal |
| Diameter | 31 in |
| Rating | 1H2/X300/S |
| Resistance | Ultraviolet |
| Height | 34 in |
| Weight | 49.0 LB |
| Usage | Chemicals |
| Material | Polyethylene |
| Lid Styles | Screw-top |
| Color | Yellow |
| Type | Hazardous Materials Shipping Container |
| Capacity Volume | 65 gal |
| Diameter | 31 in |
| Rating | 1H2/X300/S |
| Resistance | Ultraviolet |
| Height | 34 in |
| Weight | 49.0 LB |