- Drum Cover
- Closed Head
- 5" x 25"
features
- Rigid, snap-on design constructed of high density polyethylene for excellent durability
- Will not crack or split when covering or uncovering drum
- Resistant to most chemicals, acids and solvents
- Dome shape prevents water or other contaminants from collecting on top of drum or cover
| Color | Yellow |
| Material | Polyethylene Plastic |
| Diameter | 23 in |
| Accessory Type | Drum Cover- Closed Head |
| Use With | 55 gal Drum |
| Outside Dia. | 23 in |
| Height | 5 in |
| Weight | 3.03 LB |

