- Salvage Drum
- Yellow
| Resistance | Ultraviolet |
| Color | Yellow |
| Type | Hazardous Materials Shipping Container |
| Material | Polyethylene |
| Diameter | 31 in |
| Capacity Volume | 95 gal |
| Usage | Chemicals |
| Height | 44 1/2 in |
| Lid Styles | Metal Band with Bolt Ring |
| Rating | 1H2/X340/S |
| Weight | 58.0 LB |

