Skip to content Skip to navigation menu
Eagle Manufacturing258-1795

258-1795

Portable Poly Dockplates
Item #101632617
  • Portable Poly Dockplates
  • Yellow
Eagle Manufacturing258-1795
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Portable Poly Dockplates
  • Yellow
Color Yellow
Length 36 in
Height 5 in
Absorption 750 lb
Material Steel
Weight 32.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison