Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Eagle Manufacturing258-18106E

258-18106E

Cordonator™ Barricades
Item #101625902
  • Cordonator™ Barricades
  • Orange
Eagle Manufacturing258-18106E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordonator™ Barricades
  • Orange
Color Orange
Material Polyethylene
Height 42 1/2 in
Width 24 in
Diameter 24 in
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison