- Pedestrian Crossing Barricades
- Lime Green
| Color | Lime Green |
| Height | 42 1/2 in |
| Depicted Text | Ped-X-ing |
| Diameter | 24 in |
| Material | Polyethylene |
| Weight | 15.0 LB |
| Color | Lime Green |
| Height | 42 1/2 in |
| Depicted Text | Ped-X-ing |
| Diameter | 24 in |
| Material | Polyethylene |
| Weight | 15.0 LB |