- Flammable Liquid Storage
- Yellow
| Capacity | 4 gal |
| Color | Yellow |
| Width | 17 1/2 in |
| No. of Shelves | 1 |
| Depth | 18 in |
| Usage | Chemicals |
| Material | Steel |
| Closure Type | Manual |
| Height | 22 1/2 in |
| Handle Type | Lever Handle |
| Locking Type | Key |
| No. of Doors | 1 |
| Resistance | Corrosive Process |
| Weight | 69.0 LB |

