- Flammable Liquid Storage
- Yellow
| No. of Doors | 1 |
| No. of Shelves | 1 |
| Width | 23 in |
| Resistance | Corrosive Process |
| Material | Steel |
| Color | Yellow |
| Locking Type | Key |
| Height | 35 in |
| Handle Type | Lever Handle |
| Closure Type | Manual |
| Depth | 18 in |
| Usage | Chemicals |
| Capacity | 12 gal |
| Weight | 133.0 LB |

