- Flammable Liquid Storage
- Yellow
| Depth | 18 in |
| Resistance | Corrosive Process |
| Usage | Chemicals |
| Width | 43 in |
| Capacity | 45 gal |
| Handle Type | Lever Handle |
| No. of Doors | 2 |
| Closure Type | Self-Close |
| Height | 65 in |
| Color | Yellow |
| No. of Shelves | 2 |
| Material | Steel |
| Locking Type | Key |
| Weight | 353.0 LB |

