- Flammable Liquid Storage
- Yellow
| No. of Doors | 2 |
| No. of Shelves | 2 |
| Material | Steel |
| Capacity | 60 gal |
| Depth | 31.25 in |
| Width | 31 1/4 in |
| Closure Type | Self-Close |
| Locking Type | Key |
| Handle Type | Lever Handle |
| Resistance | Corrosive Process |
| Usage | Chemicals |
| Color | Yellow |
| Height | 65 in |
| Weight | 364.0 LB |

