- Polyethylene Oily Waste Can
- Red
| Color | Red |
| Resistance | Chemicals, Flame Resistant, Solvent |
| Height | 16 in |
| Usage | General Protection |
| Depth | 13.5 in |
| Material | Polyethylene |
| Capacity Volume | 6 gal |
| Type | Oiler |
| Weight | 9.0 LB |
| Color | Red |
| Resistance | Chemicals, Flame Resistant, Solvent |
| Height | 16 in |
| Usage | General Protection |
| Depth | 13.5 in |
| Material | Polyethylene |
| Capacity Volume | 6 gal |
| Type | Oiler |
| Weight | 9.0 LB |